Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

126KR-BKE https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4NHxpbWFnZS9qcGVnfGFEVTBMMmc0WVM4eE1EYzNNVEUwTXpRMU9EZzBOaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNVjlQVUVWT1gxQklSVTVmTXpBd2VETXdNQzVxY0djfGIxOWRhNjhjYjk2OTUzYjNkNTE4MGUxMWU3OGU4YTZkMTliYjE4OTIxNDkzOGM4OWU3NTc2MmZjNDM5ZmU0OWE
662096 Angular Contact Ball Bearings 

SKF SKF

126KR-BKE

Description

126KR-BKE ANG CONTACT BALL BRG

Angular Contact Ball Bearing; 130MM Bore; 200MM Outside Diameter; 33MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 7 | ISO P4; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Phenolic Cage; 15 Degree; 1 (Single)

Part #

126KR-BKE

BDI #
662096

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3441.75 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,441.75 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.44
EAN
0097741002004
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 7 | ISO P4
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Contact Angle
15 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
126KR-BKE
Weight / LBS
7.6
Long Description
Angular Contact Ball Bearing; 130MM Bore; 200MM Outside Diameter; 33MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 7 | ISO P4; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Phenolic Cage; 15 Degree; 1 (Single)
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
5.118 Inch | 130 Millimeter
Width
1.299 Inch | 33 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh