https://www.bdiexpress.com/medias/INDSCHBRGXXX-ACB1-4PO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MTZ8aW1hZ2UvanBlZ3xhREUzTDJoaU55OHhNRFU0TnpJeE9ESXhORGswTWk5SlRrUlRRMGhDVWtkWVdGaGZRVU5DTVY4MFVFOWZNekF3ZURNd01DNXFjR2N8ODk4ODdkODkyMTBlMGQ3MmEzY2I5YWYxZDlhOTY0MTZkYWE5YWJiZDBkMzQxMTQ2YmZlMjNkMDE3M2Y3NjYzNw
https://www.bdiexpress.com/medias/INDSCHBRGXXX-ACB1-4PO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MTZ8aW1hZ2UvanBlZ3xhREUzTDJoaU55OHhNRFU0TnpJeE9ESXhORGswTWk5SlRrUlRRMGhDVWtkWVdGaGZRVU5DTVY4MFVFOWZNekF3ZURNd01DNXFjR2N8ODk4ODdkODkyMTBlMGQ3MmEzY2I5YWYxZDlhOTY0MTZkYWE5YWJiZDBkMzQxMTQ2YmZlMjNkMDE3M2Y3NjYzNw
SCHEERER BEARING
SCHEERER BEARING
12916-SP
SCHEERER BEARING SCHEERER BEARING
Description
12916-SP SLEWING RING BEARING
Angular Contact Ball Bearing; 12.77" Bore; 20.486" Outside Diameter; 2-3/8" Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 4 Point; 1 (Single)
Part #
12916-SP
BDI #
24479567
Details
6794.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/12916-SP/p/24479567
Your Price
$ 6,794.91 / each
$ 6,795.00 / each BDIExpress
$ 6,795.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
43.545
Product Group - BDI
B00234
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Contact Angle
4 Point
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Other Features
Flame Hardened Steel Race Material | No Cage
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
96
Long Description
Angular Contact Ball Bearing; 12.77" Bore; 20.486" Outside Diameter; 2-3/8" Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 4 Point; 1 (Single)
Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
20.486 Inch | 520.344 Millimeter
Bore
12.77 Inch | 324.358 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


