Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30/8-B-2RS-TVH https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB2-2SL-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzNzF8aW1hZ2UvanBlZ3xhR1ptTDJnMVlpOHhNRFV4TnpjME1qVXhPRE13TWk5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTWw4eVUweGZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fDExMjQzOWEzNGU0YmI5NzMyNjNkZTU1YTgxNjNlNTEyYmZkZjI5Zjk4ZmM5MDNlYTVkMzk4YmVhZjNjZTA2YjA
25162335 Angular Contact Ball Bearings 

INA INA

30/8-B-2RS-TVH

Description

30/8-B-2RS-TVH ANGULAR CONTACT BALL BRG ; DOUBLE ROW

Angular Contact Ball Bearing; 8MM Bore; 22MM Outside Diameter; 11MM Width; 2 Seals Enclosure; Double Row Balls; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage Material; 25 Degree Contact Angle

Part #

30/8-B-2RS-TVH

BDI #
25162335

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

129.78 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 129.78 / each
$ 130.00 / each
BDIExpress
QTY

Inventory

Total: 3

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.022
EAN
4054369876376
Product Group - BDI
B00152
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.049
Product Detail
Angular Contact Ball Bearing
Product Specification
8MM Bore; 22MM Outside Diameter; 11MM Width; 2 Seals Enclosure; Double Row Balls; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage Material; 25 Degree Contact Angle
Long Description
Angular Contact Ball Bearing; 8MM Bore; 22MM Outside Diameter; 11MM Width; 2 Seals Enclosure; Double Row Balls; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage Material; 25 Degree Contact Angle