https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwM3xpbWFnZS9qcGVnfGFEVXpMMmc1WVM4eE1EYzJPVE0xTURBd01EWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFUMHhaWHpNd01IZ3pNREF1YW5Cbnw5YjAxZGY4ZmVmYTc2ZmI4ODBjYzdiYTc0MDA1YzBmODQ4NWU0NDQ4ZGIwNzRhNTM5ZjdmMzk4YTdlNTYxY2Zl
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwM3xpbWFnZS9qcGVnfGFEVXpMMmc1WVM4eE1EYzJPVE0xTURBd01EWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFUMHhaWHpNd01IZ3pNREF1YW5Cbnw5YjAxZGY4ZmVmYTc2ZmI4ODBjYzdiYTc0MDA1YzBmODQ4NWU0NDQ4ZGIwNzRhNTM5ZjdmMzk4YTdlNTYxY2Zl
SKF
SKF
3202 A-2ZTN9/C3
SKF SKF
Description
3202 A-2ZTN9/C3 ANG CONTACT BALL BEARING ; 15MMX35MMX15.875MM DOUBLE ROW
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 24 Degree; 1 (Single)
Part #
3202 A-2ZTN9/C3
BDI #
1250239
Details
174.07
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3202-A-2ZTN9-C3/p/1250239
Your Price
$ 174.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.07
EAN
7316573930792
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
24 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5202 A-2ZTN9
Weight / LBS
0.147
Long Description
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 24 Degree; 1 (Single)
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Width
0.626 Inch | 15.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

