https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-PL-SNAP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3N3xpbWFnZS9qcGVnfGFHVTVMMmcxTXk4eE1EYzNNREl5TVRrNE9Ua3hPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxQk1YMU5PUVZCZk16QXdlRE13TUM1cWNHY3wxNjg0ZTRhODQ5OGRmNmZiZmQ4ZjhiMGI5M2EzMTdhNjc1MzljMGEyMTEwMzViYTk1NWYwOGUzOTNkMWNiNmM2
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-PL-SNAP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3N3xpbWFnZS9qcGVnfGFHVTVMMmcxTXk4eE1EYzNNREl5TVRrNE9Ua3hPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxQk1YMU5PUVZCZk16QXdlRE13TUM1cWNHY3wxNjg0ZTRhODQ5OGRmNmZiZmQ4ZjhiMGI5M2EzMTdhNjc1MzljMGEyMTEwMzViYTk1NWYwOGUzOTNkMWNiNmM2
SKF
SKF
3202 ATN9/W64
SKF SKF
Description
3202 ATN9/W64 TAPERED ROLLER BRG
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Part #
3202 ATN9/W64
BDI #
1250240
Details
158.62
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3202-ATN9-W64/p/1250240
Your Price
$ 158.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.072
EAN
7316571150277
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Glass Fibre Reinforced Cage | W64-Standard Synthetic Grease
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
3202 ATN9/W64
Weight / LBS
0.162
Long Description
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Outside Diameter
1.378 Inch | 35 Millimeter
Width
0.626 Inch | 15.9 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

