https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwM3xpbWFnZS9qcGVnfGFEVXpMMmc1WVM4eE1EYzJPVE0xTURBd01EWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFUMHhaWHpNd01IZ3pNREF1YW5Cbnw5YjAxZGY4ZmVmYTc2ZmI4ODBjYzdiYTc0MDA1YzBmODQ4NWU0NDQ4ZGIwNzRhNTM5ZjdmMzk4YTdlNTYxY2Zl
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwM3xpbWFnZS9qcGVnfGFEVXpMMmc1WVM4eE1EYzJPVE0xTURBd01EWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFUMHhaWHpNd01IZ3pNREF1YW5Cbnw5YjAxZGY4ZmVmYTc2ZmI4ODBjYzdiYTc0MDA1YzBmODQ4NWU0NDQ4ZGIwNzRhNTM5ZjdmMzk4YTdlNTYxY2Zl
FAG
FAG
3308-BD-XL-2Z-TVH
FAG FAG
Description
3308-BD-XL-2Z-TVH X-LIFE BEARING ; ANG CONTACT 40MM X 90MM
Angular Contact Ball Bearing; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
3308-BD-XL-2Z-TVH
BDI #
18101383
Details
250.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3308-BD-XL-2Z-TVH/p/18101383
Your Price
$ 250.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.98
EAN
4012802408867
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Long Description
Angular Contact Ball Bearing; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Width
1.437 Inch | 36.5 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

