https://www.bdiexpress.com/medias/INDTIMBRGXXX-ACB2-OPEN-NYLN-5-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMzNHxpbWFnZS9qcGVnfGFHWTJMMmcyTWk4eE1UQTNNakV6TWpZM056WTJNaTlKVGtSVVNVMUNVa2RZV0ZoZlFVTkNNbDlQVUVWT1gwNVpURTVmTlY4ek1EQjRNekF3TG1wd1p3fGM2Y2I4OWIzNGY0NWY2NzcxMTI3OGI2MzBiMjM0MzI1ZWJiY2VlYWM4YWZlMTZkZDA2NDQyNDQ5ZWQ3Y2Y4Y2Y
https://www.bdiexpress.com/medias/INDTIMBRGXXX-ACB2-OPEN-NYLN-5-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMzNHxpbWFnZS9qcGVnfGFHWTJMMmcyTWk4eE1UQTNNakV6TWpZM056WTJNaTlKVGtSVVNVMUNVa2RZV0ZoZlFVTkNNbDlQVUVWT1gwNVpURTVmTlY4ek1EQjRNekF3TG1wd1p3fGM2Y2I4OWIzNGY0NWY2NzcxMTI3OGI2MzBiMjM0MzI1ZWJiY2VlYWM4YWZlMTZkZDA2NDQyNDQ5ZWQ3Y2Y4Y2Y
TIMKEN
TIMKEN
5200K ; 5200K Z5
TIMKEN TIMKEN
Description
5200K ; 5200K Z5 AC BALL BRG ; DOUBLE ROW
Angular Contact Ball Bearing; 10MM Bore; 30MM Outside Diameter; 14.3MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 20 Degree; 1 (Single)
Part #
5200K
BDI #
1345757
Details
90.64
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5200K-;-5200K-Z5/p/1345757
Your Price
$ 90.64 / each
$ 91.00 / each BDIExpress
$ 91.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.054
EAN
0087796043183
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
20 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5200K
Weight / LBS
0.133
Long Description
Angular Contact Ball Bearing; 10MM Bore; 30MM Outside Diameter; 14.3MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 20 Degree; 1 (Single)
Outside Diameter
1.181 Inch | 30 Millimeter
Bore
0.394 Inch | 10 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

