Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5202-2RSW https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2OHxpbWFnZS9qcGVnfGFEQmtMMmhpTlM4eE1EYzNNVEV3T1RVM05qY3pOQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlUxUk1Yek13TUhnek1EQXVhbkJufDc2NTg2ODViMGFmNjZkMTk0OGFkYjM0ZWVkNzYzYWZkOTI1ZmQ5NjExN2Y4ODczNDQ4MTkzNTMzMDhkZGNkZDc
25116715 Angular Contact Ball Bearings 

PEER BEARING PEER BEARING

5202-2RSW

Description

PER.5202-2RSW RADIAL BALL BEARING ; 15MMX35MMX15.87MM

Angular Contact Ball Bearing; Double Row; 15MM Bore; 35MM Outside Diameter; 15.875MM Width; Steel Cage Material; 2 Seals Enclosure

Part #

PER.5202-2RSW

BDI #
25116715

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

44.29 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 44.29 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF WWW.PEERBEARING.COM
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.061
EAN
1200106984726
Product Group - BDI
B00308
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.peerbearing.com
Weight / LBS
0.141
Product Detail
Angular Contact Ball Bearing
Product Specification
Double Row; 15MM Bore; 35MM Outside Diameter; 15.875MM Width; Steel Cage Material; 2 Seals Enclosure
Long Description
Angular Contact Ball Bearing; Double Row; 15MM Bore; 35MM Outside Diameter; 15.875MM Width; Steel Cage Material; 2 Seals Enclosure