https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRACBB-3204A-2Z-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg0M3xpbWFnZS9qcGVnfGFEWTNMMmcxWVM4eE1EZ3lNVFF5TlRJd01URTRNaTlOUmxKVVNVMUNVa2RZV0ZoZlJGSkJRMEpDWHpNeU1EUkJYekphWHpNd01IZ3pNREF1YW5Cbnw5ZDM4YjE1MTBmYWY2YjExMjlmYzMzNzUwMzM3NTQwZWMxNTE4ZmE5MDNiZWNkYmI0M2IzMTEzMjA4MDAxNzRk
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRACBB-3204A-2Z-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg0M3xpbWFnZS9qcGVnfGFEWTNMMmcxWVM4eE1EZ3lNVFF5TlRJd01URTRNaTlOUmxKVVNVMUNVa2RZV0ZoZlJGSkJRMEpDWHpNeU1EUkJYekphWHpNd01IZ3pNREF1YW5Cbnw5ZDM4YjE1MTBmYWY2YjExMjlmYzMzNzUwMzM3NTQwZWMxNTE4ZmE5MDNiZWNkYmI0M2IzMTEzMjA4MDAxNzRk
TIMKEN
TIMKEN
5203KDD3
TIMKEN TIMKEN
Description
5203KDD3 ANGULAR CONTACT BALL BRG ; 17MM ID 40MM OD 17.5MM WD
Angular Contact Ball Bearing; 17MM Bore; 40MM Outside Diameter; 17.5MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 20 Degree; 1 (Single)
Part #
5203KDD3
BDI #
1345771
Details
174.07
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5203KDD3/p/1345771
Your Price
$ 174.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.159
EAN
0087796043251
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
20 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5203KDD3
Weight / LBS
0.363
Long Description
Angular Contact Ball Bearing; 17MM Bore; 40MM Outside Diameter; 17.5MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 20 Degree; 1 (Single)
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.669 Inch | 17 Millimeter
Width
0.689 Inch | 17.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

