EBC
EBC
5203KYY2
EBC EBC
Description
5203KYY2 DOUBLE ROW BALL BEARING ; .635" BORE 40MM OD 1.7253" WIDE SEALED
Angular Contact Ball Bearing; 15.875MM Bore; 40MM Outside Diameter; 39MM Width; 2 Seals Enclosure
Part #
5203KYY2
BDI #
21488476
Details
38.98
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5203KYY2/p/21488476
Your Price
$ 38.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.09
Product Group - BDI
B00152
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Product Specification
15.875MM Bore; 40MM Outside Diameter; 39MM Width; 2 Seals Enclosure
Long Description
Angular Contact Ball Bearing; 15.875MM Bore; 40MM Outside Diameter; 39MM Width; 2 Seals Enclosure

