https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRACBB-3204A-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyMXxpbWFnZS9qcGVnfGFEazNMMmcxTXk4eE1EZ3lNVFF5TlRBd05EVTNOQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSkJRMEpDWHpNeU1EUkJYek13TUhnek1EQXVhbkJufGEyYjVjYTk4NTI4NDVkZDQyNjAyZGQ1MDY1YjI1NzQ5YjU4OTg0OTYwYmVhYzdjMGRhN2MyMjRiZGU0MTg4NzQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRACBB-3204A-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyMXxpbWFnZS9qcGVnfGFEazNMMmcxTXk4eE1EZ3lNVFF5TlRBd05EVTNOQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSkJRMEpDWHpNeU1EUkJYek13TUhnek1EQXVhbkJufGEyYjVjYTk4NTI4NDVkZDQyNjAyZGQ1MDY1YjI1NzQ5YjU4OTg0OTYwYmVhYzdjMGRhN2MyMjRiZGU0MTg4NzQ
TIMKEN
TIMKEN
5204K
TIMKEN TIMKEN
Description
5204K ANGULAR CONTACT BALL BRG ; 20MM ID 47MM OD 20.6MM WD
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 20 Degree; 1 (Single)
Part #
5204K
BDI #
1345777
Details
121.54
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5204K/p/1345777
Your Price
$ 121.54 / each
$ 122.00 / each BDIExpress
$ 122.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.163
EAN
0087796043282
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
20 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5204K
Weight / LBS
0.373
Long Description
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 20 Degree; 1 (Single)
Bore
0.787 Inch | 20 Millimeter
Width
0.811 Inch | 20.6 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

