https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-1SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1MXxpbWFnZS9qcGVnfGFEVTJMMmczTnk4eE1EYzNNVEE1TVRRNE9EYzVPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh4VTB4ZlUxUk1Yek13TUhnek1EQXVhbkJufDhhZmE4N2ZkNWU2MzE0MjQ2NDFkZWNhZTVmMmE0MjcxNWRhZjM1M2U4OGZjZTgwNGU1ZjhkODA4MzkwZGZlYTE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-1SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1MXxpbWFnZS9qcGVnfGFEVTJMMmczTnk4eE1EYzNNVEE1TVRRNE9EYzVPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh4VTB4ZlUxUk1Yek13TUhnek1EQXVhbkJufDhhZmE4N2ZkNWU2MzE0MjQ2NDFkZWNhZTVmMmE0MjcxNWRhZjM1M2U4OGZjZTgwNGU1ZjhkODA4MzkwZGZlYTE
SKF
SKF
5206CZ
SKF SKF
Description
5206CZ ANG CONTACT BALL BEARING ; DOUBLE ROW
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; 1 Seal; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
5206CZ
BDI #
662808
Details
177.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5206CZ/p/662808
Your Price
$ 177.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.312
EAN
0097741011365
Product Group - BDI
B00152
Enclosure
1 Seal
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5206CZ
Weight / LBS
0.687
Long Description
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; 1 Seal; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Bore
1.181 Inch | 30 Millimeter
Width
0.937 Inch | 23.8 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

