Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5207CFFG https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcyNXxpbWFnZS9qcGVnfGFEbGxMMmcwTmk4eE1EYzJPRGc1T1RJM05qZ3pNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVRWRXhmVTFKZk16QXdlRE13TUM1cWNHY3xhYTljMmZiNTFiYWVmMWQ4ZWQ1MjJjMmJmNTQ2ZDY5N2IxYzdkODhmZDUzNGMzNzkyNWE1ZjQ3YjYwZGNlYzBm
662821 Angular Contact Ball Bearings 

SKF SKF

5207CFFG

Description

5207CFFG ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD

Angular Contact Ball Bearing; 35MM Bore; 72MM Outside Diameter; 27MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)

Part #

5207CFFG

BDI #
662821

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

181.38 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 181.38 / each BDIExpress
QTY

Inventory

Total: 4

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.493
EAN
0097741011549
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5207CFFG
Weight / LBS
1.087
Long Description
Angular Contact Ball Bearing; 35MM Bore; 72MM Outside Diameter; 27MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Width
1.063 Inch | 27 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh