https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNTh8aW1hZ2UvanBlZ3xhRGd6TDJneU9DOHhNRGMyT0RZM016RTBORGcyTWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWDFOU1h6TXdNSGd6TURBdWFuQm58YWZhZmE1ODEzNmE5MjEyMGMxNWMyZGJhM2YyODViNWU3YjA3Nzg5YjRkYWMxZjI2ZTc3NGYyZTMwZmM3ODRlOA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNTh8aW1hZ2UvanBlZ3xhRGd6TDJneU9DOHhNRGMyT0RZM016RTBORGcyTWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWDFOU1h6TXdNSGd6TURBdWFuQm58YWZhZmE1ODEzNmE5MjEyMGMxNWMyZGJhM2YyODViNWU3YjA3Nzg5YjRkYWMxZjI2ZTc3NGYyZTMwZmM3ODRlOA
SKF
SKF
5212CZZG
SKF SKF
Description
5212CZZG ANG CONTACT BALL BEARING ; 60MM BORE 110MM OD 36.5MM WD
Angular Contact Ball Bearing; 60MM Bore; 110MM Outside Diameter; 36.5MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
5212CZZG
BDI #
662856
Details
367.71
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5212CZZG/p/662856
Your Price
$ 367.71 / each
$ 368.00 / each BDIExpress
$ 368.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.24
EAN
0097741012577
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5212CZZG
Weight / LBS
2.734
Long Description
Angular Contact Ball Bearing; 60MM Bore; 110MM Outside Diameter; 36.5MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Outside Diameter
4.331 Inch | 110 Millimeter
Width
1.437 Inch | 36.5 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

