https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNTh8aW1hZ2UvanBlZ3xhRGd6TDJneU9DOHhNRGMyT0RZM016RTBORGcyTWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWDFOU1h6TXdNSGd6TURBdWFuQm58YWZhZmE1ODEzNmE5MjEyMGMxNWMyZGJhM2YyODViNWU3YjA3Nzg5YjRkYWMxZjI2ZTc3NGYyZTMwZmM3ODRlOA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNTh8aW1hZ2UvanBlZ3xhRGd6TDJneU9DOHhNRGMyT0RZM016RTBORGcyTWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWDFOU1h6TXdNSGd6TURBdWFuQm58YWZhZmE1ODEzNmE5MjEyMGMxNWMyZGJhM2YyODViNWU3YjA3Nzg5YjRkYWMxZjI2ZTc3NGYyZTMwZmM3ODRlOA
CONSOLIDATED BEARING
CONSOLIDATED BEARING
5215-2RSNR C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
5215-2RSNR C/3 ANGULAR CONTACT BALL BRG ; DOUBLE ROW SEALED
Angular Contact Ball Bearing; 75MM Bore; 130MM Outside Diameter; 41.3MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
Part #
5215-2RSNR C/3
BDI #
216811
Details
750.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5215-2RSNR-C-3/p/216811
Your Price
$ 750.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.1
EAN
0644075119979
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Steel
Contact Angle
25 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
5215-2RSNR C/3
Weight / LBS
4.63
Long Description
Angular Contact Ball Bearing; 75MM Bore; 130MM Outside Diameter; 41.3MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
Width
1.626 Inch | 41.3 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

