Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5215-W https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwNnxpbWFnZS9qcGVnfGFEVmlMMmhoWmk4eE1EYzJPVGs1TkRVME56SXpNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MWI1MjgxOTRlNmI0MDBkNGI0MGYyYTcxNjUzZTYxZjI3OTA3MzkxMTU3OWQ2YzRlM2IzZjNiMzY4NzZhNmYyNw
25116739 Angular Contact Ball Bearings 

PEER BEARING PEER BEARING

5215-W

Description

PER.5215-W ANG CONTACT BALL BRG

Angular Contact Ball Bearing; Double Row; 75MM Bore; 130MM Outside Diameter; 41.275MM Width; Steel Cage Material; Open Enclosure

Part #

PER.5215-W

BDI #
25116739

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

647.87 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 647.87 / each
$ 648.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF WWW.PEERBEARING.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.01
EAN
1200106984887
Product Group - BDI
B00308
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.peerbearing.com
Weight / LBS
1.18
Product Detail
Angular Contact Ball Bearing
Product Specification
Double Row; 75MM Bore; 130MM Outside Diameter; 41.275MM Width; Steel Cage Material; Open Enclosure
Long Description
Angular Contact Ball Bearing; Double Row; 75MM Bore; 130MM Outside Diameter; 41.275MM Width; Steel Cage Material; Open Enclosure