

PEER BEARING
PEER BEARING
5304-2RSW
PEER BEARING PEER BEARING
Description
PER.5304-2RSW ANG CONTACT BALL BRG
Angular Contact Ball Bearing; Double Row; 20MM Bore; 52MM Outside Diameter; 22.225MM Width; Steel Cage Material; 2 Seals Enclosure
Part #
PER.5304-2RSW
BDI #
25116753

Details
95.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5304-2RSW/p/25116753
Your Price
$ 95.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.225
EAN
1200106969051
Product Group - BDI
B04270
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.peerbearing.com
Weight / LBS
0.5
Product Detail
Angular Contact Ball Bearing
Product Specification
Double Row; 20MM Bore; 52MM Outside Diameter; 22.225MM Width; Steel Cage Material; 2 Seals Enclosure
Long Description
Angular Contact Ball Bearing; Double Row; 20MM Bore; 52MM Outside Diameter; 22.225MM Width; Steel Cage Material; 2 Seals Enclosure