Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7001DB https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB1P-OPEN-NYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNTF8aW1hZ2UvanBlZ3xhR00yTDJnME5TOHhNRFF3T1RRM016RXhOREUwTWk5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlPV1V4Zk16QXdlRE13TUM1cWNHY3wzNWRlNmVjYjhiZGVkMDM3MDRhMzFjYTEyMzVmZGViYjZkMzM5YzQ1Njc4MzUxMDI1NDBlY2UyOGQ3N2Y1NzY3
25265814 Angular Contact Ball Bearings 

NTN NTN

7001DB

Description

7001DB ANGULAR CONTACT BALL BRG ; NON-RETURNABLE 12MM ID 8MM OD 16MM WD

Angular Contact Ball Bearing; 12MM Bore; 28MM Outside Diameter; 16MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap ring

Part #

7001DB

BDI #
25265814

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

188.49 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 188.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.047
EAN
4547359425970
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Back to Back
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Angular Contact Ball Bearing; 12MM Bore; 28MM Outside Diameter; 16MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap ring
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Width
0.63 Inch | 16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh