https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1-OPEN-BR-B-REP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMTZ8aW1hZ2UvanBlZ3xhRGhqTDJneFl5OHhNRGcyTURVNE1qSTNNekExTkM5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDBKZlVrVlFYek13TUhnek1EQXVhbkJufDM2MDkxY2FiNzY3MzFmMjcxY2QxMTExMTFmZmI2MmRkN2FjMDk3ZGFlNmZkNzA5NDY4NTZlMWUyODA5MDJjYjA
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1-OPEN-BR-B-REP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMTZ8aW1hZ2UvanBlZ3xhRGhqTDJneFl5OHhNRGcyTURVNE1qSTNNekExTkM5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDBKZlVrVlFYek13TUhnek1EQXVhbkJufDM2MDkxY2FiNzY3MzFmMjcxY2QxMTExMTFmZmI2MmRkN2FjMDk3ZGFlNmZkNzA5NDY4NTZlMWUyODA5MDJjYjA
NSK
NSK
7012BSUP0
NSK NSK
Description
7012BSUP0 ANGULAR CONTACT BALL BEARING ; 60MM BOREX95MM ODX18MM W 1-ROW
Angular Contact Ball Bearing; 60MM Bore; 95MM Outside Diameter; 18MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7012BSUP0
BDI #
24666669
Details
458.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7012BSUP0/p/24666669
Your Price
$ 458.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.45
EAN
0029176842078
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
7012BSUP0
Weight / LBS
0.99206
Long Description
Angular Contact Ball Bearing; 60MM Bore; 95MM Outside Diameter; 18MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Outside Diameter
3.74 Inch | 95 Millimeter
Bore
2.362 Inch | 60 Millimeter
Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

