https://www.bdiexpress.com/medias/INDSCHBRGXXX-ACB2-DBA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NTV8aW1hZ2UvanBlZ3xhR0k0TDJnelppOHhNRFU0TnpJeE1qTXhOamN3TWk5SlRrUlRRMGhDVWtkWVdGaGZRVU5DTWw5RVFrRmZNekF3ZURNd01DNXFjR2N8NmFlNmQzNDJhNDQwYzhjMGEwMjE3OGU5M2UxNmE3MWVhZDk0NzI0OTAyMzhjOGQyMjlkNmVjMGNiZDgyZTQ0MA
https://www.bdiexpress.com/medias/INDSCHBRGXXX-ACB2-DBA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NTV8aW1hZ2UvanBlZ3xhR0k0TDJnelppOHhNRFU0TnpJeE1qTXhOamN3TWk5SlRrUlRRMGhDVWtkWVdGaGZRVU5DTWw5RVFrRmZNekF3ZURNd01DNXFjR2N8NmFlNmQzNDJhNDQwYzhjMGEwMjE3OGU5M2UxNmE3MWVhZDk0NzI0OTAyMzhjOGQyMjlkNmVjMGNiZDgyZTQ0MA
SCHEERER BEARING
SCHEERER BEARING
7134-DU
SCHEERER BEARING SCHEERER BEARING
Description
7134-DU DUPLEX SPHERICAL BEARING ; EA=PAIR
Angular Contact Ball Bearing; 170MM Bore; 265MM Outside Diameter; 84MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 2 (1 Pair)
Part #
7134-DU
BDI #
24721244
Details
4957.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7134-DU/p/24721244
Your Price
$ 4,957.39 / each
$ 4,958.00 / each BDIExpress
$ 4,958.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
17.618
Product Group - BDI
B04311
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Universal
Inch - Metric
Metric
Other Features
Through Hardened Steel Race Material
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
38.84
Long Description
Angular Contact Ball Bearing; 170MM Bore; 265MM Outside Diameter; 84MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 2 (1 Pair)
Bore
6.693 Inch | 170 Millimeter
Width
3.307 Inch | 84 Millimeter
Outside Diameter
10.433 Inch | 265 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

