

SCHEERER BEARING
SCHEERER BEARING
719/530-M
SCHEERER BEARING SCHEERER BEARING
Description
719/530-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Angular Contact Ball Bearing; 530MM Bore; 710MM Outside Diameter; 82MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 1 (Single)
Part #
719/530-M
BDI #
26315764

Details
19136.905600000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/719-530-M/p/26315764
Your Price
$ 19,136.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
197
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Through Hardened Steel Race Material
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
197
Long Description
Angular Contact Ball Bearing; 530MM Bore; 710MM Outside Diameter; 82MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 1 (Single)
Bore
20.866 Inch | 530 Millimeter
Outside Diameter
27.953 Inch | 710 Millimeter
Width
3.228 Inch | 82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh