https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzZ8aW1hZ2UvanBlZ3xhRFpqTDJnd1pDOHhNRFV3TlRZNU5qWTNNemd5TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fGU1ZmZhYjU2NGYzYzQ3ZDdiZjk0Yjc2ZjAxYTE0YWE2ZWY0ZWUwMTBlOTNhNDAyZWFlNDRiMjhiMzE2NTEwMWI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzZ8aW1hZ2UvanBlZ3xhRFpqTDJnd1pDOHhNRFV3TlRZNU5qWTNNemd5TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fGU1ZmZhYjU2NGYzYzQ3ZDdiZjk0Yjc2ZjAxYTE0YWE2ZWY0ZWUwMTBlOTNhNDAyZWFlNDRiMjhiMzE2NTEwMWI
SKF
SKF
7211DU
SKF SKF
Description
7211DU ANG CONTACT BALL BRG ; 55MM BORE 100MM OD 21MM WD
Angular Contact Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 29 Degree; 2 (1 Pair)
Part #
7211DU
BDI #
662670
Details
1039.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7211DU/p/662670
Your Price
$ 1,039.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.635
EAN
0097741016582
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
29 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
7211DU
Weight / LBS
1.4
Long Description
Angular Contact Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 29 Degree; 2 (1 Pair)
Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

