Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 7212PJDU
662674 Angular Contact Ball Bearings 

SKF SKF

7212PJDU

Description

7212PJDU ANG CONTACT BALL BRG ; 60MM BORE 110MM OD 22MM WD

Angular Contact Ball Bearing; 60MM Bore; 110MM Outside Diameter; 22MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 2 (1 Pair)

Part #

7212PJDU

BDI #
662674

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

378.7001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 378.70 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.845
EAN
0097741016643
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
CB
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
7212PJDU
Weight / LBS
1.863
Long Description
Angular Contact Ball Bearing; 60MM Bore; 110MM Outside Diameter; 22MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 2 (1 Pair)
Width
0.866 Inch | 22 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh