

TIMKEN
TIMKEN
7219WN MBR SU ; 7219WNMBRSUC1
TIMKEN TIMKEN
Description
7219WN MBR SU ; 7219WNMBRSUC1 ; 95MM ID 170MM OD 32MM WD OPEN
Angular Contact Ball Bearing; 95MM Bore; 170MM Outside Diameter; 32MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Bronze Cage; 40 Degree; 1 (Single)
Part #
7219WN MBR SU
BDI #
1350416

Details
1090.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7219WN-MBR-SU-;-7219WNMBRSUC1/p/1350416
Your Price
$ 1,090.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.025
EAN
0087796068452
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Bronze
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
7219WN MBR SU
Weight / LBS
6.83
Long Description
Angular Contact Ball Bearing; 95MM Bore; 170MM Outside Diameter; 32MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Bronze Cage; 40 Degree; 1 (Single)
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh