https://www.bdiexpress.com/medias/INDNCHBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzNjd8aW1hZ2UvanBlZ3xhR1kyTDJoaFl5OHhNRFEzT1RFeE5qSXlNalE1TkM5SlRrUk9RMGhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5Cbnw4Yzk0MDVmZjgxNDc1MmQ2ZjA1ZWFjMjUzN2I1NWMwMzM1OWU4ZDIzNTExMDkxYTM5N2E0OGZiYzE3Y2E4YzM0
https://www.bdiexpress.com/medias/INDNCHBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzNjd8aW1hZ2UvanBlZ3xhR1kyTDJoaFl5OHhNRFEzT1RFeE5qSXlNalE1TkM5SlRrUk9RMGhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5Cbnw4Yzk0MDVmZjgxNDc1MmQ2ZjA1ZWFjMjUzN2I1NWMwMzM1OWU4ZDIzNTExMDkxYTM5N2E0OGZiYzE3Y2E4YzM0
NACHI
NACHI
7313 BMU C3
NACHI NACHI
Description
7313 BMU C3 ANGULAR CONTACT BALL BEARING ; 65MM IDX140MM ODX33MM W
Angular Contact Ball Bearing; 65MM Bore; 140MM Outside Diameter; 33MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7313BMUC3
BDI #
665367
Details
292.72
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7313-BMU-C3/p/665367
Your Price
$ 292.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.215
EAN
4991893850482
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nachiamerica.com
Manufacturer Item Number
7313BMUC3T103K
Long Description
Angular Contact Ball Bearing; 65MM Bore; 140MM Outside Diameter; 33MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Outside Diameter
5.512 Inch | 140 Millimeter
Bore
2.559 Inch | 65 Millimeter
Width
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

