https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-BR-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0MzR8aW1hZ2UvanBlZ3xhR1U0TDJneVpDOHhNREl6TlRNNU5qazBOems1T0M5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpGZk16QXdlRE13TUM1cWNHY3w3YzQ5ZGUwOGEzMWM0YzNlNWRmYTA4OTE3OTYwMjllN2VhODE4MmI4MWJlNjZlZTlkNmM0OThjMjdlYzNmZTAz
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-BR-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0MzR8aW1hZ2UvanBlZ3xhR1U0TDJneVpDOHhNREl6TlRNNU5qazBOems1T0M5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpGZk16QXdlRE13TUM1cWNHY3w3YzQ5ZGUwOGEzMWM0YzNlNWRmYTA4OTE3OTYwMjllN2VhODE4MmI4MWJlNjZlZTlkNmM0OThjMjdlYzNmZTAz
SKF
SKF
7314 BECBY
SKF SKF
Description
7314 BECBY ANG CONTACT BALL BRG ; 70MM BORE 150MM OD 35MM WD
Angular Contact Ball Bearing; 70MM Bore; 150MM Outside Diameter; 35MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7314 BECBY
BDI #
1265614
Details
727.18
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7314-BECBY/p/1265614
Your Price
$ 727.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.72
EAN
7316576634536
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
CB
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Other Features
Normal Axial Internal Clearance
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
7314 BECBY
Weight / LBS
5.878
Long Description
Angular Contact Ball Bearing; 70MM Bore; 150MM Outside Diameter; 35MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Outside Diameter
5.906 Inch | 150 Millimeter
Width
1.378 Inch | 35 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

