https://www.bdiexpress.com/medias/INDSCHBRGXXX-ACB1-BA-BH-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMjl8aW1hZ2UvanBlZ3xhRGMzTDJnME9TOHhNRFU0TnpJek16TTFNemMxT0M5SlRrUlRRMGhDVWtkWVdGaGZRVU5DTVY5Q1FWOUNTRjh6TURCNE16QXdMbXB3Wnd8NTE2ZjI0OTU0MDdjOTI4MTU4MWEwY2U2NTE4ZjBjZTA5N2E5MWFiNDJmNDIxNDZhZjM4NjZlZWU5ZDVjZjU1Yw
https://www.bdiexpress.com/medias/INDSCHBRGXXX-ACB1-BA-BH-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMjl8aW1hZ2UvanBlZ3xhRGMzTDJnME9TOHhNRFU0TnpJek16TTFNemMxT0M5SlRrUlRRMGhDVWtkWVdGaGZRVU5DTVY5Q1FWOUNTRjh6TURCNE16QXdMbXB3Wnd8NTE2ZjI0OTU0MDdjOTI4MTU4MWEwY2U2NTE4ZjBjZTA5N2E5MWFiNDJmNDIxNDZhZjM4NjZlZWU5ZDVjZjU1Yw
SCHEERER BEARING
SCHEERER BEARING
LBA-8
SCHEERER BEARING SCHEERER BEARING
Description
LBA-8 ANGULAR CONTACT BALL BEARING ; SR 8" ID X 13" OD X 1-3/4" WD
Angular Contact Ball Bearing; 8" Bore; 13" Outside Diameter; 1-3/4" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 1 (Single)
Part #
LBA-8
BDI #
21564033
Details
6809.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/LBA-8/p/21564033
Your Price
$ 6,809.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
16.33
Product Group - BDI
L00220
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Other Features
Through Hardened Steel Race Material
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
36
Long Description
Angular Contact Ball Bearing; 8" Bore; 13" Outside Diameter; 1-3/4" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 1 (Single)
Outside Diameter
13 Inch | 330.2 Millimeter
Bore
8 Inch | 203.2 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

