https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNDB8aW1hZ2UvanBlZ3xhRFF4TDJoaU1pOHhNRGMyT1RVNU5EWTNPVE15Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMUJQVEZsZk16QXdlRE13TUM1cWNHY3xhNDI3NDg4MGRiYmMzMmYxMWJiMjdlOTgzYTYxMjBlNTdkYTgzMDM1OTQ5M2NjODIzMjliYWQ2YjFlMDhhYjEz
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNDB8aW1hZ2UvanBlZ3xhRFF4TDJoaU1pOHhNRGMyT1RVNU5EWTNPVE15Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMUJQVEZsZk16QXdlRE13TUM1cWNHY3xhNDI3NDg4MGRiYmMzMmYxMWJiMjdlOTgzYTYxMjBlNTdkYTgzMDM1OTQ5M2NjODIzMjliYWQ2YjFlMDhhYjEz
GMN BEARINGS
GMN BEARINGS
S6203 CTA P4+ DUL
GMN BEARINGS GMN BEARINGS
Description
S6203 CTA P4+ DUL BALL BEARING ; PAIR 17MM ID 40MM OD 12MM WD
Angular Contact Ball Bearing; Double Row; 17MM Bore; 40MM Outside Diameter; 24MM Width; Open Enclosure; 15 Degree Contact Angle; Phenolic Resin Cage Material; Universal Matching; Light Preload; P4 Precision
Part #
S6203 CTA P4+ DUL
BDI #
25114709
Details
279.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/S6203-CTA-P4+-DUL/p/25114709
Your Price
$ 279.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.065
Product Group - BDI
B04270
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.gmn.de
Weight / LBS
0.1433
Product Detail
Angular Contact Ball Bearing
Product Specification
Double Row; 17MM Bore; 40MM Outside Diameter; 24MM Width; Open Enclosure; 15 Degree Contact Angle; Phenolic Resin Cage Material; Universal Matching; Light Preload; P4 Precision
Long Description
Angular Contact Ball Bearing; Double Row; 17MM Bore; 40MM Outside Diameter; 24MM Width; Open Enclosure; 15 Degree Contact Angle; Phenolic Resin Cage Material; Universal Matching; Light Preload; P4 Precision
