Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF5622 https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB1-OPEN-SGL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTh8aW1hZ2UvanBlZ3xhREF6TDJoaVpTOHhNRFF3T1RRM05EVTRPRGN3TWk5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5IVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8YTM4MzlhOTFmOWExZWI3ZmY1MWNmYzk4MjAyMTAxYWYxY2Y0MzEwMWZiYzRlYmNkOTM4MTg5MDk1YzRlNWQ3Ng
25267156 Angular Contact Ball Bearings 

NTN NTN

SF5622

Description

SF5622 BALL BEARING (SMARTCATALOG)

Angular Contact Ball Bearing; 281MM Bore; 354MM Outside Diameter; 37MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap ring

Part #

SF5622

BDI #
25267156

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1683.2569 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,683.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
4547359909982
Product Group - BDI
B00234
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
14.33
Long Description
Angular Contact Ball Bearing; 281MM Bore; 354MM Outside Diameter; 37MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap ring
Outside Diameter
13.937 Inch | 354 Millimeter
Width
1.457 Inch | 37 Millimeter
Bore
11.063 Inch | 281 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh