

SCHEERER BEARING
SCHEERER BEARING
XLBA-7
SCHEERER BEARING SCHEERER BEARING
Description
XLBA-7 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Angular Contact Ball Bearing; 178MM BORE; 241MM Outside Diameter; 32MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 1 (Single)
Part #
XLBA-7
BDI #
26334135

Details
2999.4424
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/XLBA-7/p/26334135
Your Price
$ 2,999.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
9.75
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Brass
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Through Hardened Steel Race Material
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
9.75
Long Description
Angular Contact Ball Bearing; 178MM BORE; 241MM Outside Diameter; 32MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 1 (Single)
Outside Diameter
9.488 Inch | 241 Millimeter
Width
1.26 Inch | 32 Millimeter
Bore
7.008 Inch | 178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh