https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-POLY-ZKLN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwNHxpbWFnZS9qcGVnfGFEWTRMMmhqWXk4eE1EYzNNREUyTnpJd01UZ3lNaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlVFOU1XVjlhUzB4T1h6TXdNSGd6TURBdWFuQm58NjhlYmUxOTExNTBlOGVhODM5OTA4NzFkZDM2N2I1ZGJlMWU1ZWE4MTY5YTdiNjUwZDg2M2JjNjJlMmM2OTg4YQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-POLY-ZKLN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwNHxpbWFnZS9qcGVnfGFEWTRMMmhqWXk4eE1EYzNNREUyTnpJd01UZ3lNaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlVFOU1XVjlhUzB4T1h6TXdNSGd6TURBdWFuQm58NjhlYmUxOTExNTBlOGVhODM5OTA4NzFkZDM2N2I1ZGJlMWU1ZWE4MTY5YTdiNjUwZDg2M2JjNjJlMmM2OTg4YQ
INA
INA
ZKLN3062-2RS-XL
INA INA
Description
ZKLN3062-2RS-XL X-LIFE BALL BRG ; ANG CONTACT
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 28MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single)
Part #
ZKLN3062-2RS-XL
BDI #
1412275
Details
2753.19
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/ZKLN3062-2RS-XL/p/1412275
Your Price
$ 2,753.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.398
EAN
4012802079029
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
With Fixing Holes
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.8598
Long Description
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 28MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single)
Bore
1.181 Inch | 30 Millimeter
Width
1.102 Inch | 28 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

