https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-MTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzl8aW1hZ2UvanBlZ3xhREl5TDJneVl5OHhNREE1TnprM056UTVNVFE0Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5TlZFOWZNekF3ZURNd01DNXFjR2N8NTZhNmNmMTVmNzM3YjkwZmRjYTM1NTI1MzJlMWQ4YTZhNDk4NTE5N2M0N2RjNDEyYjAzZWZlOGQyNzU2OGYxYQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-MTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzl8aW1hZ2UvanBlZ3xhREl5TDJneVl5OHhNREE1TnprM056UTVNVFE0Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5TlZFOWZNekF3ZURNd01DNXFjR2N8NTZhNmNmMTVmNzM3YjkwZmRjYTM1NTI1MzJlMWQ4YTZhNDk4NTE5N2M0N2RjNDEyYjAzZWZlOGQyNzU2OGYxYQ
KAYDON
KAYDON
MTO-210T
KAYDON KAYDON
Description
KDN.MTO-210T SLEWING RING BALL BRG
Slewing Bearing; 8.268" Bore; 14.37" Outside Diameter; 1.575" Width; No Gear; 4 Point; Single Row
Part #
MTO-210T
BDI #
22925639
Details
7625.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/MTO-210T/p/22925639
Your Price
$ 7,625.09 / each
$ 7,626.00 / each BDIExpress
$ 7,626.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
22.24
EAN
0662729465272
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
38
Product Detail
Slewing Bearing
Product Specification
8.268" Bore; 14.37" Outside Diameter; 1.575" Width; No Gear; 4 Point; Single Row
Long Description
Slewing Bearing; 8.268" Bore; 14.37" Outside Diameter; 1.575" Width; No Gear; 4 Point; Single Row
