Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

708 ACD/P4ADGB https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MTV8aW1hZ2UvanBlZ3xhR0l3TDJnNU5pOHhNRGMyT1RNME1EQTNNVGsyTmk5SlRrUllXRmhDVWtkWVdGaGZUVkJCUTBJeFVGOVBYMUJJWDFOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfDY0N2RmODVkZGE1OTMyNTYxMzcxY2JlYTgwZjFhNmI0ZWZmMmMyZGMzNGRmMDIzMmM2MzdmNDk1OTE4OTQ4YTY
1264550 Miniature Precision Ball Bearings 

SKF SKF

708 ACD/P4ADGB

Description

708 ACD/P4ADGB ANG CONTACT BALL BRG ; PRECISION

Precision Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Inner Race Width; 7MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 2 (1 Pair) Bearings

Part #

708 ACD/P4ADGB

BDI #
1264550

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1210.25 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,210.25 / each
$ 1,211.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.029
EAN
7316574493227
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Steel
Race Material
Steel
Raceway Style
1 Rib Outer Ring
Number of Bearings
2 (1 Pair)
Contact Angle
25 Degree
Preload
Medium
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
708 ACD/P4ADGB
Weight / LBS
0.064
Long Description
Precision Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Inner Race Width; 7MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 2 (1 Pair) Bearings
Inner Race Width
0.276 Inch | 7 Millimeter
Outer Race Width
0.276 Inch | 7 Millimeter
Bore
0.315 Inch | 8 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh