

BARDEN
BARDEN
SR4SS3 G-2-HLA
BARDEN BARDEN
Description
SR4SS3 G-2-HLA DEEP GRV BALL BEARING ; 0.25" BORE 0.625" OD
Precision Ball Bearing; 1/4" Bore; 5/8" Outside Diameter; 0.196" Inner Race Width; 0.196" Outer Race Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Stainless Steel Ball Material; Stainless Steel Race Material; Steel Cage Material; (Single) Bearing
Part #
SR4SS3 G-2-HLA
BDI #
20334670

Details
605.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Miniature-Precision-Ball-Bearings/SR4SS3-G-2-HLA/p/20334670
Your Price
$ 605.64 / each
$ 606.00 / each BDIExpress
$ 606.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.005
EAN
4054364940294
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Stainless Steel
Race Material
Stainless Steel
Raceway Style
Not Applicable
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove Instrument Bearing | Corrosion Resistant Ball | Exxon Beacon 325 Grease | Radial Play Code 3
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.024
Long Description
Precision Ball Bearing; 1/4" Bore; 5/8" Outside Diameter; 0.196" Inner Race Width; 0.196" Outer Race Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Stainless Steel Ball Material; Stainless Steel Race Material; Steel Cage Material; (Single) Bearing
Outer Race Width
0.196 Inch | 4.978 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Inner Race Width
0.196 Inch | 4.978 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh