

BARDEN
BARDEN
SR6SSTB5 DRY
BARDEN BARDEN
Description
SR6SSTB5 DRY SGL ROW DG BALL BRG ; NON RETURNABLE
Precision Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Inner Race Width; 9/32" Outer Race Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Stainless Steel Ball Material; Stainless Steel Race Material; Phenolic Cage Material; 1 (Single) Bearing
Part #
SR6SSTB5 DRY
BDI #
22387723

Details
455.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Miniature-Precision-Ball-Bearings/SR6SSTB5-DRY/p/22387723
Your Price
$ 455.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.011
EAN
4054364967307
Product Group - BDI
B04270
Enclosure
2 Metal Shields
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Stainless Steel
Race Material
Stainless Steel
Raceway Style
Not Applicable
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Cage Material
Bartemp
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove Instrument Bearing | Corrosion Resistant Ball | 1 Piece Snap-In Cage | BARTEMP Cage
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
SR6SSTB5
Manufacturer Internal Number
60547038
Weight / LBS
0.055
Long Description
Precision Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Inner Race Width; 9/32" Outer Race Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Stainless Steel Ball Material; Stainless Steel Race Material; Phenolic Cage Material; 1 (Single) Bearing
Outer Race Width
0.281 Inch | 7.137 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Inner Race Width
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh