Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

100BNR10ETYNDBBLP-02 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-BNR-PACB1Q-O-PY-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0NjJ8aW1hZ2UvanBlZ3xhRGxtTDJneVlTOHhNRGcyTURVeE1UVTFPVGN4TUM5TlJsSk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVVjlQWDFCWlgxTkNYekZKTVU5Zk16QXdlRE13TUM1cWNHY3wzOGIwMGJjMTMwY2Y2ZWJiYWQ4N2Q5MzgzOTFiNjNlMjM2ZDBlODhjOTRjNDgyMjNmM2JjYTgxNGVhZjk2Zjgx
24445364 Precision Ball Bearings 

NSK NSK

100BNR10ETYNDBBLP-02

Description

100BNR10ETYNDBBLP-02 AC BALL BEARING ; 100MM BOREX150MM ODX24MM W

Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 140MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 18 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement

Part #

100BNR10ETYNDBBLP-02

BDI #
24445364

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15041.71 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15,041.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
8.45
EAN
0029176985379
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
18 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Back to Back
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Ultra High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
18.629
Long Description
Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 140MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 18 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement
Width
5.512 Inch | 140 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh