https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB2-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODR8aW1hZ2UvanBlZ3xhRFkyTDJnNFl5OHhNRFF6TkRZeU9ERTVNREl6T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEVkVJeVgwOWZRbEpmVTBKZk16QXdlRE13TUM1cWNHY3wwOTE1OGJmYjgzYjc1OWYxYTgzOTQ0NWI5MDUyYzM0ZWM4NDRkZDUyNjZkODQ0MzFkYjkwMDM0ZGRlMzFjODc4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB2-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODR8aW1hZ2UvanBlZ3xhRFkyTDJnNFl5OHhNRFF6TkRZeU9ERTVNREl6T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEVkVJeVgwOWZRbEpmVTBKZk16QXdlRE13TUM1cWNHY3wwOTE1OGJmYjgzYjc1OWYxYTgzOTQ0NWI5MDUyYzM0ZWM4NDRkZDUyNjZkODQ0MzFkYjkwMDM0ZGRlMzFjODc4
CONSOLIDATED BEARING
CONSOLIDATED BEARING
234440 MS P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
234440 MS P/5 ANGULAR CONTACT BALL BRG
Precision Ball Bearing; 200MM Bore; 310MM Outside Diameter; 132MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Brass Cage Material
Part #
234440 MS P/5
BDI #
214412
Details
25046.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/234440-MS-P-5/p/214412
Your Price
$ 25,046.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
32.77
EAN
0644075207812
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
234440 MS P/5
Weight / LBS
70.55
Long Description
Precision Ball Bearing; 200MM Bore; 310MM Outside Diameter; 132MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Brass Cage Material
Width
5.197 Inch | 132 Millimeter
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

