https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMDF8aW1hZ2UvanBlZ3xhR0V6TDJnek9DOHhNREl6TnpZM016Y3dNVFF3Tmk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmUTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MzlhYWRlYjMxMGEyNTQ1YjJmZDE5NmQzOWZkMzdiNTFhNTI3ZTM3ZGQ3Njk4NjNmZDhjYmE5MTM5MjRmMjBjNA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMDF8aW1hZ2UvanBlZ3xhR0V6TDJnek9DOHhNREl6TnpZM016Y3dNVFF3Tmk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmUTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MzlhYWRlYjMxMGEyNTQ1YjJmZDE5NmQzOWZkMzdiNTFhNTI3ZTM3ZGQ3Njk4NjNmZDhjYmE5MTM5MjRmMjBjNA
TIMKEN
TIMKEN
2MMC207WI QUL
TIMKEN TIMKEN
Description
2MMC207WI QUL PRECISION BALL BEARING
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 68MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMC207WI QUL
BDI #
1334674
Details
4112.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMC207WI-QUL/p/1334674
Your Price
$ 4,112.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.125
EAN
0087796327696
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MMC207WI QUL
Weight / LBS
2.48
Long Description
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 68MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Width
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

