https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMDF8aW1hZ2UvanBlZ3xhR0V6TDJnek9DOHhNREl6TnpZM016Y3dNVFF3Tmk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmUTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MzlhYWRlYjMxMGEyNTQ1YjJmZDE5NmQzOWZkMzdiNTFhNTI3ZTM3ZGQ3Njk4NjNmZDhjYmE5MTM5MjRmMjBjNA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMDF8aW1hZ2UvanBlZ3xhR0V6TDJnek9DOHhNREl6TnpZM016Y3dNVFF3Tmk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmUTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MzlhYWRlYjMxMGEyNTQ1YjJmZDE5NmQzOWZkMzdiNTFhNTI3ZTM3ZGQ3Njk4NjNmZDhjYmE5MTM5MjRmMjBjNA
TIMKEN
TIMKEN
2MMC212WI QUL
TIMKEN TIMKEN
Description
2MMC212WI QUL PRECISION BALL BEARING
Precision Ball Bearing; 60MM Bore; 110MM Outside Diameter; 88MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMC212WI QUL
BDI #
1334699
Details
8444.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMC212WI-QUL/p/1334699
Your Price
$ 8,444.97 / each
$ 8,445.00 / each BDIExpress
$ 8,445.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.157
EAN
0087796331044
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MMC212WI QUL
Weight / LBS
6.96
Long Description
Precision Ball Bearing; 60MM Bore; 110MM Outside Diameter; 88MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
2.362 Inch | 60 Millimeter
Width
3.465 Inch | 88 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

