https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1T-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3MjF8aW1hZ2UvanBlZ3xhRGxrTDJneU5DOHhNREl6TnpZM016RTBORE0xTUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGVVgwOWZVRWhmUTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZDE5MzZkYjVjYjk1ZDI3ZmE5NmVkN2Y3YWJlNDU0Y2VlMDU2ZDBiNWMyZTg0MDQ5NzU3MWNhYTU0MTEzZmRjMg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1T-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3MjF8aW1hZ2UvanBlZ3xhRGxrTDJneU5DOHhNREl6TnpZM016RTBORE0xTUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGVVgwOWZVRWhmUTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZDE5MzZkYjVjYjk1ZDI3ZmE5NmVkN2Y3YWJlNDU0Y2VlMDU2ZDBiNWMyZTg0MDQ5NzU3MWNhYTU0MTEzZmRjMg
TIMKEN
TIMKEN
2MMC9128WI TUM
TIMKEN TIMKEN
Description
2MMC9128WI TUM PRECISION BALL BEARING
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 99MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMC9128WI TUM
BDI #
1335024
Details
28904.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMC9128WI-TUM/p/1335024
Your Price
$ 28,904.89 / each
$ 28,905.00 / each BDIExpress
$ 28,905.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
10.38
EAN
0087796338425
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
3 (1 Triplex Set)
Contact Angle
15 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MMC9128WI TUM
Weight / LBS
22.86
Long Description
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 99MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
8.268 Inch | 210 Millimeter
Bore
5.512 Inch | 140 Millimeter
Width
3.898 Inch | 99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

