https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-QUDRPL-HXVVSL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2Nzd8aW1hZ2UvanBlZ3xhRFZoTDJnM01TOHhNRGd5TVRReU16UTVOekkwTmk5TlJsSlVTVTFDVWtkWVdGaGZVMUJCUTBKQ1gxRlZSRkpRVEY5SVdGWldVMHhmTXpBd2VETXdNQzVxY0djfGRhZDliMTM0ODBlNmJmYWMyOGRmYmQzMTU5YWRiOTNiNDUxOTZmMGE4MGRiMGRhM2Y3YzUyODI1MjU2ODU1ZjI
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-QUDRPL-HXVVSL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2Nzd8aW1hZ2UvanBlZ3xhRFZoTDJnM01TOHhNRGd5TVRReU16UTVOekkwTmk5TlJsSlVTVTFDVWtkWVdGaGZVMUJCUTBKQ1gxRlZSRkpRVEY5SVdGWldVMHhmTXpBd2VETXdNQzVxY0djfGRhZDliMTM0ODBlNmJmYWMyOGRmYmQzMTU5YWRiOTNiNDUxOTZmMGE4MGRiMGRhM2Y3YzUyODI1MjU2ODU1ZjI
TIMKEN
TIMKEN
3MMVC9114HXVVQULFS637
TIMKEN TIMKEN
Description
3MMVC9114HXVVQULFS637 PRECISION BALL BRG ; QUAD PHENOLIC AC
Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 80MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
3MMVC9114HXVVQULFS637
BDI #
25024989
Details
13956.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3MMVC9114HXVVQULFS637/p/25024989
Your Price
$ 13,956.50 / set
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.504
EAN
0087796260917
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
3MMVC9114HXVVQULFS637
Weight / LBS
5.76
Long Description
Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 80MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Width
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


