Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5S-BNT908DTUP https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-CB-1I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU3M3xpbWFnZS9qcGVnfGFEQXpMMmcyWkM4eE1EYzNNREUzT1RFMk1qRTBNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZRMEpmTVVreVQxOHpNREI0TXpBd0xtcHdad3w3OTc0ODkxNTY3YzYyNjQ4M2UxYzcwNDdiODc3ZDkyMjM0OTY1NDIwM2I4NDI0YTVkODUxYzUzNjk4NzI4OTUw
1204107 Precision Ball Bearings 

NTN NTN

5S-BNT908DTUP

Description

5S-BNT908DTUP SPINDLE BALL BRG ; 40MM X62MMX24MM DBL ROW

Precision Ball Bearing; 40MM Bore; 62MM Outside Diameter; 24MM Width; Open Enclosure; Ultra High Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material

Part #

5S-BNT908DTUP

BDI #
1204107

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5300.38 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,300.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.197
EAN
4547359304978
Product Group - BDI
B04270
Enclosure
Open
Precision Class
Ultra High Precision
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Inner Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Tandem
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | UP Precision Class | High Speed | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
5S-BNT908DTUP
Weight / LBS
0.432
Long Description
Precision Ball Bearing; 40MM Bore; 62MM Outside Diameter; 24MM Width; Open Enclosure; Ultra High Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.945 Inch | 24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh