https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1MnxpbWFnZS9qcGVnfGFEZzNMMmd4WWk4eE1EYzNNRGsxTkRreE1UYzNOQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDlQWDBKU1gxTkNYek13TUhnek1EQXVhbkJufDhlZGIzYzg0OTgyMjcwZWVmZjViNWMwOTE4NjAzZDFiYzhmZTY0MWYyMDEyMjEwNDkxMDJhOGU4Mzc0NWM0MWI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1MnxpbWFnZS9qcGVnfGFEZzNMMmd4WWk4eE1EYzNNRGsxTkRreE1UYzNOQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDlQWDBKU1gxTkNYek13TUhnek1EQXVhbkJufDhlZGIzYzg0OTgyMjcwZWVmZjViNWMwOTE4NjAzZDFiYzhmZTY0MWYyMDEyMjEwNDkxMDJhOGU4Mzc0NWM0MWI
CONSOLIDATED BEARING
CONSOLIDATED BEARING
61860 M P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
61860 M P/5 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Precision Ball Bearing; 300MM Bore; 380MM Outside Diameter; 38MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Bronze Cage Material
Part #
61860 M P/5
BDI #
218731
Details
14045.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/61860-M-P-5/p/218731
Your Price
$ 14,045.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
10.5
EAN
0644075221832
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Bronze
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
61860 M P/5
Weight / LBS
23.6
Long Description
Precision Ball Bearing; 300MM Bore; 380MM Outside Diameter; 38MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Bronze Cage Material
Width
1.496 Inch | 38 Millimeter
Bore
11.811 Inch | 300 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

