

SCHEERER BEARING
SCHEERER BEARING
61872-M P/5
SCHEERER BEARING SCHEERER BEARING
Description
61872-M P/5 RADIAL BALL BEARING (SMARTCATALOG)
Precision Ball Bearing; 360MM Bore; 440MM Outside Diameter; 38MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; Brass Cage Material; Not Applicable Raceway Type; Ball Bearing
Part #
61872-M P/5
BDI #
26315566

Details
16869.8756
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/61872-M-P-5/p/26315566
Your Price
$ 16,869.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
27
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Deep Groove | Riveted Cage
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
27
Long Description
Precision Ball Bearing; 360MM Bore; 440MM Outside Diameter; 38MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; Brass Cage Material; Not Applicable Raceway Type; Ball Bearing
Bore
14.173 Inch | 360 Millimeter
Outside Diameter
17.323 Inch | 440 Millimeter
Width
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh