https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-STL-SB-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjZ8aW1hZ2UvanBlZ3xhR0ptTDJnd1ppOHhNRGMyT0RVMU5UVXdOemMwTWk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw5UFgxTlVURjlUUWw5VFVsOHpNREI0TXpBd0xtcHdad3xjMDgxNmNlZGNmMTQ3ZWYxMzA4ODJlMzFjZWE0NzBhZDkxZjgwYTQ1ZDRiOTg4NzVhZjFhY2ViMzNkOGU4MDg5
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-STL-SB-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjZ8aW1hZ2UvanBlZ3xhR0ptTDJnd1ppOHhNRGMyT0RVMU5UVXdOemMwTWk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw5UFgxTlVURjlUUWw5VFVsOHpNREI0TXpBd0xtcHdad3xjMDgxNmNlZGNmMTQ3ZWYxMzA4ODJlMzFjZWE0NzBhZDkxZjgwYTQ1ZDRiOTg4NzVhZjFhY2ViMzNkOGU4MDg5
CONSOLIDATED BEARING
CONSOLIDATED BEARING
6209 NR P/6 C/2
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
6209 NR P/6 C/2 DEEP GROOVE BALL BEARING ; NON RETURNABLE W/SNAP RING
Precision Ball Bearing; 45MM Bore; 85MM Outside Diameter; 19MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
6209 NR P/6 C/2
BDI #
219424
Details
138.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6209-NR-P-6-C-2/p/219424
Your Price
$ 138.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.405
EAN
0644075237642
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | C2 Clearance | Snap Ring Groove With Ring
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
6209 NR P/6 C/2
Weight / LBS
0.9
Long Description
Precision Ball Bearing; 45MM Bore; 85MM Outside Diameter; 19MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Outside Diameter
3.346 Inch | 85 Millimeter
Bore
1.772 Inch | 45 Millimeter
Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

