Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6307-2Z/HC5C3GJN https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SHLD-STL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4MHxpbWFnZS9qcGVnfGFEVTRMMmhsTXk4eE1EYzNNREl6TmpJM05qYzJOaTlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDh5VTBoTVJGOVRWRXhmUTBKZk16QXdlRE13TUM1cWNHY3w5YzM3YWM2YTMyZGFhZjQ5ZTgzMWRhZGE1YTY5NmI2YWYwZmJiMzlkNWEyMDhlNzA1ZWZjMzBiMzdhZTlkOGRj
1260894 Precision Ball Bearings 

SKF SKF

6307-2Z/HC5C3GJN

Description

6307-2Z/HC5C3GJN DEEP GROOVE BALL BRG

Precision Ball Bearing; 35MM Bore; 80MM Outside Diameter; 21MM Width; 2 Metal Shields Enclosure; ABEC 3 | ISO P6 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material

Part #

6307-2Z/HC5C3GJN

BDI #
1260894

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1694.35 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,694.35 / each
$ 1,695.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.47
EAN
7316572099681
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 3 | ISO P6
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Contact Shield
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Corrosion Resistant Ball | Grease with Polyurea Thickener | C3 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6307-2Z/HC5C3GJN
Weight / LBS
1.047
Long Description
Precision Ball Bearing; 35MM Bore; 80MM Outside Diameter; 21MM Width; 2 Metal Shields Enclosure; ABEC 3 | ISO P6 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh