https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1T-O-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTZ8aW1hZ2UvanBlZ3xhR1F4TDJnek9TOHhNRGMyT0RrMk1UZzVOalEzT0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGVVgwOWZVRWhmUTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8NjI1OTE4MzdiMDQ5NDgyNzlmZTUzNzk5MTRlNjlhZGM0NjE0ZjY2NjExNTdhOWFhODYzYTAwZWNjYzJlODhiMw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1T-O-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTZ8aW1hZ2UvanBlZ3xhR1F4TDJnek9TOHhNRGMyT0RrMk1UZzVOalEzT0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGVVgwOWZVRWhmUTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8NjI1OTE4MzdiMDQ5NDgyNzlmZTUzNzk5MTRlNjlhZGM0NjE0ZjY2NjExNTdhOWFhODYzYTAwZWNjYzJlODhiMw
SKF
SKF
7013 CE/HCPA9ATBTA
SKF SKF
Description
7013 CE/HCPA9ATBTA ANG CONTACT BALL BRG ; PRECISION
Precision Ball Bearing; 65MM Bore; 100MM Outside Diameter; 54MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
7013 CE/HCPA9ATBTA
BDI #
1263772
Details
5203.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7013-CE-HCPA9ATBTA/p/1263772
Your Price
$ 5,203.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.38
EAN
7316571778501
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 9 | ISO P2
Material - Ball
Ceramic
Number of Bearings
3 (1 Triplex Set)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
7013 CE/HCPA9ATBTA
Weight / LBS
2.77782
Long Description
Precision Ball Bearing; 65MM Bore; 100MM Outside Diameter; 54MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
3.937 Inch | 100 Millimeter
Width
2.126 Inch | 54 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

