https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-BR-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYzMHxpbWFnZS9qcGVnfGFESXhMMmd3WXk4eE1EYzNNREV6TmprNE9UY3lOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5Q1VsOVRRbDh4U1RGUFh6TXdNSGd6TURBdWFuQm58ZTE2ZjEyOGZkMGFkYTkwNDBhYWQwYzFiZmNkNjBmYzA2NzIzMGI0Nzk2YjRkMjhiMzdlZTBmZmJhNWUzYWRkZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-BR-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYzMHxpbWFnZS9qcGVnfGFESXhMMmd3WXk4eE1EYzNNREV6TmprNE9UY3lOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5Q1VsOVRRbDh4U1RGUFh6TXdNSGd6TURBdWFuQm58ZTE2ZjEyOGZkMGFkYTkwNDBhYWQwYzFiZmNkNjBmYzA2NzIzMGI0Nzk2YjRkMjhiMzdlZTBmZmJhNWUzYWRkZA
CONSOLIDATED BEARING
CONSOLIDATED BEARING
7044 MG P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
7044 MG P/6 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE
Precision Ball Bearing; 220MM Bore; 340MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 30 Degree Contact Angle; Bronze Cage Material
Part #
7044 MG P/6
BDI #
221470
Details
11623.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7044-MG-P-6/p/221470
Your Price
$ 11,623.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
18.7
EAN
0644075150583
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
30 Degree
Preload
None
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Bronze
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
7044 MG P/6
Weight / LBS
41.23
Long Description
Precision Ball Bearing; 220MM Bore; 340MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 30 Degree Contact Angle; Bronze Cage Material
Bore
8.661 Inch | 220 Millimeter
Width
2.205 Inch | 56 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

