Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

70M8DF/GMP5 https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1P-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwOTV8aW1hZ2UvanBlZ3xhR0l5TDJnM01pOHhNRFF5TXpBd01qTXpNekl4TkM5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGUVgwOWZUa3hmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZmRiNDUxMzQ1NDVjNzk1ZWUxMmIwMDFiYmU0ZmYyMzdmYzdlYTM2NTY5NzU5NGJiYTMzMDhkZjhhYTg5N2M3NQ
25265721 Precision Ball Bearings 

NTN NTN

70M8DF/GMP5

Description

70M8DF/GMP5 ANGULAR CONTACT BRG, DUPLEX (SMARTCATALOG)

Precision Ball Bearing; 8MM Bore; 22MM Outside Diameter; 14MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 30 Degree Contact Angle; Nylon Cage Material

Part #

70M8DF/GMP5

BDI #
25265721

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

658.7365 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 658.74 / each
$ 658.74 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
UNSPSC
31171531
Weight / Kilogram
0.02
EAN
4547359760101
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
30 Degree
Preload
Medium
Raceway Style
2 Rib Inner Ring and 1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Face to Face
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.029
Long Description
Precision Ball Bearing; 8MM Bore; 22MM Outside Diameter; 14MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 30 Degree Contact Angle; Nylon Cage Material
Width
0.551 Inch | 14 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Bore
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh