

SCHEERER BEARING
SCHEERER BEARING
71952-MDBA P/5
SCHEERER BEARING SCHEERER BEARING
Description
71952-MDBA P/5 ANGULAR CONTACT BALL BRNG, WITH 25DEG CONTACT ANGLE- LIGHT PRELOAD (SMARTCATALOG)
Precision Ball Bearing; 260.096MM Bore; 359.918MM Outside Diameter; 91.948MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 25 Degree Contact Angle; Brass Cage Material; 2 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Part #
71952-MDBA P/5
BDI #
26334737

Details
14958.813600000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/71952-MDBA-P-5/p/26334737
Your Price
$ 14,958.81 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
64
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
25 Degree
Preload
Light
Raceway Style
2 Rib Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
64
Long Description
Precision Ball Bearing; 260.096MM Bore; 359.918MM Outside Diameter; 91.948MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 25 Degree Contact Angle; Brass Cage Material; 2 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Outside Diameter
14.17 Inch | 359.918 Millimeter
Bore
10.24 Inch | 260.096 Millimeter
Width
3.62 Inch | 91.948 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh